#6-32 x 1-1/4" Binding Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1333841| Mfr #: U51140.013.0125

$13.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.087"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333841 Mfr #: U51140.013.0125
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.087"
Item: Machine ScrewLength: 1-1/4"
Thread Size: 6-32Package Quantity: 100
Head Type: BindingHead Dia.: 0.290"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.290", Head Height 0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews