BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 5/16" Binding Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0593503| Mfr #: U51140.013.0031

$3.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Binding
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593503 Mfr #: U51140.013.0031
Material: 18-8 (304) Stainless SteelHead Type: Binding
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.290"Drive Type: Slotted
Length: 5/16"Finish: Plain
Thread Size: 6-32Head Height: 0.087"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.290", Head Height 0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews