1/4-20 x 1" Binding Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0711855| Mfr #: U51140.025.0100

$15.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.165"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711855 Mfr #: U51140.025.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.165"
Item: Machine ScrewLength: 1"
Thread Size: 1/4-20Package Quantity: 50
Head Type: BindingHead Dia.: 0.525"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Binding, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.525", Head Height 0.165", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews