Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.0 x 10 mm. Cheese Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2467534| Mfr #: M55120.060.0010

$8.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Cheese
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467534 Mfr #: M55120.060.0010
Material: A4 Stainless SteelHead Type: Cheese
Package Quantity: 25System of Measurement: Metric
Head Dia.: 10.0mmDrive Type: Slotted
Length: 10mmFinish: Plain
Thread Size: M6x1.00mmTensile Strength (PSI): 72,500
Head Height: 3.90mmMeets/Exceeds: DIN 84A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews