M6-1.0 x 12 mm. Cheese Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0413323| Mfr #: M55120.060.0012

$6.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 84A
Head Height: 3.90mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413323 Mfr #: M55120.060.0012
Meets/Exceeds: DIN 84AHead Height: 3.90mm
Item: Machine ScrewLength: 12mm
Thread Size: M6x1.00mmPackage Quantity: 25
Head Type: CheeseHead Dia.: 10.0mm
Tensile Strength (PSI): 72,500Material: A4 Stainless Steel
Finish: PlainSystem of Measurement: Metric
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Reviews