Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.0 x 35 mm. Cheese Head Slotted Machine Screw, 50 pk.
  • Zoro #: G0269421
  • Mfr #: M51120.060.0035
$14.99 ($0.30/unit)
  • Tensile Strength (PSI): 72,500
  • Material: A2 Stainless Steel
  • Thread Size: M6-1.00
See full product details
Orders over $50 ship free.

Fabory #M51120.060.0035 Specifications

  • Zoro #: G0269421
  • Mfr #: M51120.060.0035
Tensile Strength (PSI): 72,500 Material: A2 Stainless Steel
Thread Size: M6-1.00 Meets/Exceeds: DIN 84A
Drive Type: Slotted Dia./Thread Size: M6-1.00
Package Quantity: 50 Length: 35mm
Item: Machine Screw Head Height: 3.90mm
Finish: Plain Head Dia.: 10.0mm
Head Type: Cheese System of Measurement: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel, Length 35mm, Drive Type Slotted, Finish Plain, Dia./Thread Size M6-1.00mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 50

Reviews of Fabory #M51120.060.0035