Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.0 x 70 mm. Cheese Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G2445764| Mfr #: M51120.060.0070

$9.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Cheese
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445764 Mfr #: M51120.060.0070
Material: A2 Stainless SteelHead Type: Cheese
Package Quantity: 10System of Measurement: Metric
Head Dia.: 10.0mmDrive Type: Slotted
Length: 70mmFinish: Plain
Thread Size: M6x1.00mmTensile Strength (PSI): 72500
Head Height: 3.90mmMeets/Exceeds: DIN 84A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 70mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 10.0mm, Head Height 3.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10

Reviews