THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-24 x 1" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1088342| Mfr #: U24540.019.0100

$2.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088342 Mfr #: U24540.019.0100
Material: carbon steelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.362"-0.333"Drive Type: Slotted
Length: 1"Finish: zinc plated
Thread Size: 10-24Tensile Strength (PSI): 60000
Head Angle (Deg.): 82-80Head Height: 0.116" (Ref)
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews