BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2-13 x 2" Flat Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1601747| Mfr #: U24540.050.0200

$20.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.223"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601747 Mfr #: U24540.050.0200
Meets/Exceeds: ASME B18.6.3Head Height: 0.223"
Item: Machine ScrewLength: 2"
Thread Size: 1/2-13Package Quantity: 50
Head Type: FlatHead Dia.: 0.815"
Tensile Strength (PSI): 60,000System of Measurement: Inch
Material: carbon steelFinish: zinc plated
Head Angle (Deg.): 82Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Drive Type Slotted, Finish Zinc Plated, Thread Size 1/2-13, Head Dia. 0.815", Head Height 0.223", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 50

Reviews