Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#12-24 x 2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1145286| Mfr #: U24540.021.0200

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.132"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145286 Mfr #: U24540.021.0200
Meets/Exceeds: ASME B18.6.3Head Height: 0.132"
Item: Machine ScrewLength: 2"
Thread Size: 12-24Package Quantity: 100
Head Type: FlatHead Dia.: 0.412"
Tensile Strength (PSI): 60,000System of Measurement: Inch
Material: carbon steelFinish: zinc plated
Head Angle (Deg.): 82Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Drive Type Slotted, Finish Zinc Plated, Thread Size 12-24, Head Dia. 0.412", Head Height 0.132", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews