1/4-20 x 2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1408784| Mfr #: U24540.025.0200

$15.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408784 Mfr #: U24540.025.0200
Material: carbon steelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.477"Drive Type: Slotted
Length: 2"Finish: zinc plated
Thread Size: 1/4-20Tensile Strength (PSI): 60,000
Head Angle (Deg.): 82Head Height: 0.153"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews