Zoro Select
#4-40 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.011.0100
Zoro # G1853661
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0031
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK M51110.040.0016
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK M48170.050.0012
- ZORO SELECT #6-32 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.013.0175
- ZORO SELECT #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK 0896MSR
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK HTCEIF02501000US-025P
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Steel, 5000 PK 0608MW188
- ZORO SELECT #10-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel, 9000 PK 1104MSB
- ZORO SELECT M6-1.00 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK M650D7985A
- SEACHOICE 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Steel 286
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK 51268
- Zoro Select Machine Screws