#6-32 x 1" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1870793| Mfr #: U48170.013.0100

$11.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.083"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870793 Mfr #: U48170.013.0100
Meets/Exceeds: ASME B18.6.3Head Height: 0.083"
Item: Machine ScrewLength: 1"
Thread Size: 6-32Package Quantity: 100
Head Type: FlatHead Dia.: 0.262"
Head Angle (Deg.): 82Material: Brass
Finish: PlainSystem of Measurement: Inch
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews