Zoro Select
#6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK
Mfr # U48170.013.0075
Zoro # G1400131
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 2-1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.019.0250
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.016.0050
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK U48170.011.0025
- ZORO SELECT #8-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0043
- ZORO SELECT M8-1.25 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK M24670.080.0040
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK 0824MPF188B
- ZORO SELECT 5/16"-18 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK U24212.031.0600
- ZORO SELECT M2-0.40 x 4 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI24MTPA2
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK MS24693-C8
- NEWPORT FASTENERS #10-32 x 5/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 3000 PK 896767
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK 07628
- Zoro Select Machine Screws