#6-32 x 4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0888456| Mfr #: U24540.013.0400

$10.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.083"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888456 Mfr #: U24540.013.0400
Meets/Exceeds: ASME B18.6.3Head Height: 0.083"
Item: Machine ScrewLength: 4"
Thread Size: 6-32Package Quantity: 100
Head Type: FlatHead Dia.: 0.262"
Tensile Strength (PSI): 60,000System of Measurement: Inch
Material: carbon steelFinish: zinc plated
Head Angle (Deg.): 82Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 4", Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews