Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0245831| Mfr #: U48170.013.0062

$24.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): 82
Material: Brass
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245831 Mfr #: U48170.013.0062
Head Angle (Deg.): 82Material: Brass
System of Measurement: InchPackage Quantity: 100
Length: 5/8"Finish: Plain
Head Height: 0.083"Head Type: Flat
Drive Type: SlottedHead Dia.: 0.262"
Thread Size: 6-32Item: Machine Screw
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews