THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#6-32 x 1-1/2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2361852| Mfr #: U48170.013.0150

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361852 Mfr #: U48170.013.0150
Material: BrassHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.262"Drive Type: Slotted
Length: 1-1/2"Finish: Plain
Thread Size: 6-32Head Angle (Deg.): 82
Head Height: 0.083"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews