Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#6-32 x 1" Flat Head Slotted Machine Screw, 100 pk.
  • Zoro #: G0297762
  • Mfr #: U51110.013.0100
$5.38 ($0.05/unit)
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Material: 18-8 (304) Stainless Steel
  • Drive Type: Slotted
See full product details
Orders over $50 ship free.

Fabory #U51110.013.0100 Specifications

  • Zoro #: G0297762
  • Mfr #: U51110.013.0100
Meets/Exceeds: ANSI/ASME B18.6.3 Material: 18-8 (304) Stainless Steel
Drive Type: Slotted Head Type: Flat
Head Dia.: 0.262" Length: 1"
Package Quantity: 100 Finish: Plain
Dia./Thread Size: #6-32 Head Height: 0.083"
Item: Machine Screw System of Measurement: Inch
Head Angle (Deg.): 82 Thread Size: #6-32
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 (304) Stainless Steel, Length 1 In., Drive Type Slotted, Finish Plain, Dia./Thread Size #6-32, Head Dia. 0.262 In., Head Height 0.083 In., Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51110.013.0100