#6-32 x 1/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0978713| Mfr #: U51110.013.0025

$5.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978713 Mfr #: U51110.013.0025
Material: 18-8 (304) Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.262"Drive Type: Slotted
Length: 1/4"Finish: Plain
Thread Size: 6-32Head Angle (Deg.): 82
Head Height: 0.083"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews