Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#6-32 x 3/8" Flat Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0527021
  • Mfr #: U51110.013.0037

$5.07 ($0.05/unit)

  • Finish: Plain
  • Dia./Thread Size: #6-32
  • Item: Machine Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51110.013.0037 Specifications

  • Zoro #: G0527021
  • Mfr #: U51110.013.0037
Finish: Plain Dia./Thread Size: #6-32
Item: Machine Screw System of Measurement: Inch
Head Angle (Deg.): 82 Head Height: 0.083"
Thread Size: #6-32 Head Type: Flat
Length: 3/8" Package Quantity: 100
Drive Type: Slotted Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.262" Material: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51110.013.0037