LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#6-32 x 7/16" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2331192| Mfr #: U24540.013.0043

$50.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331192 Mfr #: U24540.013.0043
Material: carbon steelHead Type: Flat
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.262"Drive Type: Slotted
Length: 7/16"Finish: zinc plated
Thread Size: 6-32Tensile Strength (PSI): 60,000
Head Angle (Deg.): 82Head Height: 0.083"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 7/16", Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Head Dia. 0.262", Head Height 0.083", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews