KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2287293| Mfr #: U24540.016.0025

$1.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.100"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287293 Mfr #: U24540.016.0025
Thread Size: 8-32Head Height: 0.100"
Length: 1/4"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.312"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 60,000Head Angle (Deg.): 82
System of Measurement: InchMaterial: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews