#8-32 x 3/4" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0641891| Mfr #: U24540.016.0075

$2.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.100" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641891 Mfr #: U24540.016.0075
Meets/Exceeds: ASME B18.6.3Head Height: 0.100" (Ref)
Item: Machine ScrewLength: 3/4"
Thread Size: 8-32Package Quantity: 100
Head Type: FlatHead Dia.: 0.312"-0.285"
Tensile Strength (PSI): 60,000System of Measurement: Inch
Material: carbon steelFinish: zinc plated
Head Angle (Deg.): 82-80Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews