Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#8-32 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2102371| Mfr #: U51110.016.0050

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.100" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102371 Mfr #: U51110.016.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.100" (Ref)
Item: Machine ScrewLength: 1/2"
Thread Size: 8-32Package Quantity: 100
Head Type: FlatHead Dia.: 0.312"-0.285"
Head Angle (Deg.): 82-80Material: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews