M10-1.5 x 20 mm. Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0740171| Mfr #: M24540.100.0020

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 5mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740171 Mfr #: M24540.100.0020
Meets/Exceeds: DIN 963AHead Height: 5mm
Rockwell Hardness: B71 to B99Length: 20mm
Thread Size: M10x1.50mmPackage Quantity: 25
Head Type: FlatHead Dia.: 18mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Material: Property Class 4.8 SteelFinish: zinc plated
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 20mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M10 x 1.50mm, Head Dia. 18.0mm, Head Height 5.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 25

Reviews