M10-1.5 x 25 mm. Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2400501| Mfr #: M24540.100.0025

$29.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Flat
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400501 Mfr #: M24540.100.0025
Material: Property Class 4.8 SteelHead Type: Flat
Rockwell Hardness: B71 to B99Package Quantity: 25
System of Measurement: MetricHead Dia.: 18mm
Drive Type: SlottedLength: 25mm
Finish: zinc platedThread Size: M10x1.50mm
Tensile Strength (PSI): 60,900Head Angle (Deg.): 90
Head Height: 5mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 25mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M10 x 1.50mm, Head Dia. 18.0mm, Head Height 5.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 25

Reviews