THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M2-0.4 x 12 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1769966| Mfr #: M51110.020.0012

$3.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 1.20mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769966 Mfr #: M51110.020.0012
Meets/Exceeds: DIN 963AHead Height: 1.20mm
Item: Machine ScrewLength: 12mm
Thread Size: M2x0.40mmPackage Quantity: 100
Head Type: FlatHead Dia.: 3.8mm
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelFinish: Plain
Head Angle (Deg.): 90Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews