Zoro Select
M2-0.40 x 4 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24540.020.0004
Zoro # G1186762
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.060.0016
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.060.0020
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.050.0016
- ZORO SELECT M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK MJ416MPT
- ZORO SELECT M6-1.00 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.060.0012
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD030400-100P1
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS35190-268
- ZORO SELECT #8-32 x 2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 2000 PK 0832MSL
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Black Oxide Steel, 9000 PK 0812MPOB
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0087
- NEWPORT FASTENERS 1/4"-20 x 2 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK 111047-PR-100
- Zoro Select Machine Screws