Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.5 x 10 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1376767| Mfr #: M24540.030.0010

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 1.65mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376767 Mfr #: M24540.030.0010
Meets/Exceeds: DIN 963AHead Height: 1.65mm
Rockwell Hardness: B71 to B99Length: 10mm
Thread Size: M3x0.50mmPackage Quantity: 100
Head Type: FlatHead Dia.: 5.6mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Material: Property Class 4.8 SteelFinish: zinc plated
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews