M3-0.5 x 10 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0573325| Mfr #: M51110.030.0010

$2.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573325 Mfr #: M51110.030.0010
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Metric
Head Dia.: 5.6mmDrive Type: Slotted
Length: 10mmFinish: Plain
Thread Size: M3x0.50mmTensile Strength (PSI): 72,500
Head Angle (Deg.): 90Head Height: 1.65mm
Meets/Exceeds: DIN 963ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews