M3-0.5 x 12 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1655911| Mfr #: M24540.030.0012

$1.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 1.65mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655911 Mfr #: M24540.030.0012
Meets/Exceeds: DIN 963AHead Height: 1.65mm
Rockwell Hardness: B71 to B99Length: 12mm
Thread Size: M3x0.50mmPackage Quantity: 100
Head Type: FlatHead Dia.: 5.6mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Material: Property Class 4.8 SteelFinish: zinc plated
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 12mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews