LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M3-0.5 x 6 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0596531| Mfr #: M24540.030.0006

$2.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Flat
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596531 Mfr #: M24540.030.0006
Material: Property Class 4.8 SteelHead Type: Flat
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 5.6mm
Drive Type: SlottedLength: 6mm
Finish: zinc platedThread Size: M3x0.50mm
Tensile Strength (PSI): 60,900Head Angle (Deg.): 90
Head Height: 1.65mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 6mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews