Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.5 x 8 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2344562| Mfr #: M24540.030.0008

$1.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Flat
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344562 Mfr #: M24540.030.0008
Material: Property Class 4.8 SteelHead Type: Flat
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 5.6mm
Drive Type: SlottedLength: 8mm
Finish: zinc platedThread Size: M3x0.50mm
Tensile Strength (PSI): 60,900Head Angle (Deg.): 90
Head Height: 1.65mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 8mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews