M4-0.7 x 10 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1910054| Mfr #: M24540.040.0010

$4.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Property Class 4.8 Steel
Head Type: Flat
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910054 Mfr #: M24540.040.0010
Material: Property Class 4.8 SteelHead Type: Flat
Rockwell Hardness: B71 to B99Package Quantity: 100
System of Measurement: MetricHead Dia.: 7.5mm
Drive Type: SlottedLength: 10mm
Finish: zinc platedThread Size: M4x0.70mm
Tensile Strength (PSI): 60,900Head Angle (Deg.): 90
Head Height: 2.2mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews