THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M4-0.7 x 12 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0705564| Mfr #: M51110.040.0012

$4.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 2.20mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705564 Mfr #: M51110.040.0012
Meets/Exceeds: DIN 963AHead Height: 2.20mm
Item: Machine ScrewLength: 12mm
Thread Size: M4x0.70mmPackage Quantity: 100
Head Type: FlatHead Dia.: 7.5mm
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelFinish: Plain
Head Angle (Deg.): 90Drive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews