LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M4-0.7 x 20 mm. Flat Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G1190061| Mfr #: M55300.040.0020

$3.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Flat
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190061 Mfr #: M55300.040.0020
Material: A4 Stainless SteelHead Type: Flat
Package Quantity: 50System of Measurement: Metric
Head Dia.: 7.5mmDrive Type: Phillips
Driver Size: #2Length: 20mm
Finish: PlainThread Size: M4x0.70mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 2.20mmMeets/Exceeds: DIN 965A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 50

Reviews