Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M4-0.7 x 25 mm. Flat Head Slotted Machine Screw, 100 pk.
  • Zoro #: G0254816
  • Mfr #: M24540.040.0025
$6.09 ($0.06/unit)
  • Package Quantity: 100
  • System of Measurement: Metric
  • Finish: zinc plated
See full product details
Orders over $50 ship free.

Fabory #M24540.040.0025 Specifications

  • Zoro #: G0254816
  • Mfr #: M24540.040.0025
Package Quantity: 100 System of Measurement: Metric
Finish: zinc plated Head Type: Flat
Length: 25mm Dia./Thread Size: M4-0.70
Item: Machine Screw Head Dia.: 7.5mm
Meets/Exceeds: DIN 963A Material: Property Class 4.8 Steel
Tensile Strength (PSI): 60,900 Drive Type: Slotted
Head Height: 2.2mm Thread Size: M4-0.70
Rockwell Hardness: B71 to B99 Head Angle (Deg.): 90
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 25mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews of Fabory #M24540.040.0025