M4-0.7 x 8 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1702312| Mfr #: M24540.040.0008

$4.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 2.2mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702312 Mfr #: M24540.040.0008
Meets/Exceeds: DIN 963AHead Height: 2.2mm
Rockwell Hardness: B71 to B99Length: 8mm
Thread Size: M4x0.70mmPackage Quantity: 100
Head Type: FlatHead Dia.: 7.5mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Material: Property Class 4.8 SteelFinish: zinc plated
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 8mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M4 x 0.70mm, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews