M4-0.7 x 8 mm. Flat Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G2081362| Mfr #: M48170.040.0008

$4.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081362 Mfr #: M48170.040.0008
Material: BrassHead Type: Flat
Package Quantity: 50System of Measurement: Metric
Head Dia.: 7.5mmDrive Type: Slotted
Length: 8mmFinish: Plain
Thread Size: M4x0.70mmHead Angle (Deg.): 90
Head Height: 2.20mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews