KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 10 mm. Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0779843| Mfr #: M48170.050.0010

$3.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 2.50mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779843 Mfr #: M48170.050.0010
Thread Size: M5x0.80mmHead Height: 2.50mm
Length: 10mmMeets/Exceeds: DIN 963A
Head Dia.: 9.2mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 25Head Type: Flat
Head Angle (Deg.): 90System of Measurement: Metric
Material: BrassCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews