STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M5-0.8 x 10 mm. Flat Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G0497935| Mfr #: M55300.050.0010

$5.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Flat
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497935 Mfr #: M55300.050.0010
Material: A4 Stainless SteelHead Type: Flat
Package Quantity: 50System of Measurement: Metric
Head Dia.: 9.2mmDrive Type: Phillips
Driver Size: #2Length: 10mm
Finish: PlainThread Size: M5x0.80mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 2.50mmMeets/Exceeds: DIN 965A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 50

Reviews