M5-0.8 x 16 mm. Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G1840027| Mfr #: M48170.050.0016

$4.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840027 Mfr #: M48170.050.0016
Material: BrassHead Type: Flat
Package Quantity: 25System of Measurement: Metric
Head Dia.: 9.2mmDrive Type: Slotted
Length: 16mmFinish: Plain
Thread Size: M5x0.80mmHead Angle (Deg.): 90
Head Height: 2.50mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 16mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews