Zoro Select
M5-0.80 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24540.050.0020
Zoro # G2085255
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0006
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 011032WF037
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Steel, 1000 PK 1140MPP188
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.013.0043
- ZORO SELECT M4-0.70 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.040.0012
- ZORO SELECT 5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK 3116RWS
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain Steel, 250 PK MS35276-261
- ZORO SELECT 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK 3120MPF188
- ZORO SELECT #2-56 x 7/16 in Slotted Binding Machine Screw, Plain Steel, 5000 PK 0207MSB188
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK 50697
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 400 PK 750249-BR-400
- Zoro Select Machine Screws