M5-0.8 x 20 mm. Flat Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0929503| Mfr #: M51110.050.0020

$10.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929503 Mfr #: M51110.050.0020
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Metric
Head Dia.: 9.2mmDrive Type: Slotted
Length: 20mmFinish: Plain
Thread Size: M5x0.80mmTensile Strength (PSI): 72,500
Head Angle (Deg.): 90Head Height: 2.50mm
Meets/Exceeds: DIN 963ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews