Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M5-0.8 x 25 mm. Flat Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G1083101| Mfr #: M55300.050.0025

$5.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A4 Stainless Steel
Head Type: Flat
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083101 Mfr #: M55300.050.0025
Material: A4 Stainless SteelHead Type: Flat
System of Measurement: MetricHead Dia.: 9.2mm
Drive Type: PhillipsPackage Quantity: 25
Driver Size: #2Length: 25mm
Finish: PlainThread Size: M5x0.80mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 2.50mmMeets/Exceeds: DIN 965A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 25

Reviews