BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M6-1.0 x 30 mm. Flat Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G1697342| Mfr #: M48170.060.0030

$5.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Head Type: Flat
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697342 Mfr #: M48170.060.0030
Material: BrassHead Type: Flat
Package Quantity: 10System of Measurement: Metric
Head Dia.: 11mmDrive Type: Slotted
Length: 30mmFinish: Plain
Thread Size: M6x1.00mmHead Angle (Deg.): 90
Head Height: 3.00mmMeets/Exceeds: DIN 963A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 30mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews