Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.0 x 30 mm. Flat Head Slotted Machine Screw, 50 pk.
  • Zoro #: G0283857
  • Mfr #: M51110.060.0030
$8.45 ($0.17/unit)
  • Tensile Strength (PSI): 72,500
  • Material: A2 Stainless Steel
  • Head Angle (Deg.): 90
See full product details
Orders over $50 ship free.

Fabory #M51110.060.0030 Specifications

  • Zoro #: G0283857
  • Mfr #: M51110.060.0030
Tensile Strength (PSI): 72,500 Material: A2 Stainless Steel
Head Angle (Deg.): 90 Head Type: Flat
Finish: Plain Dia./Thread Size: M6-1.00
Package Quantity: 50 Head Height: 3.00mm
Thread Size: M6-1.00 System of Measurement: Metric
Drive Type: Slotted Head Dia.: 11mm
Length: 30mm Meets/Exceeds: DIN 963A
Item: Machine Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, A2 Stainless Steel, Length 30mm, Drive Type Slotted, Finish Plain, Dia./Thread Size M6-1.00mm, Head Dia. 11mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 50

Reviews of Fabory #M51110.060.0030