M6-1.0 x 50 mm. Flat Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1917002| Mfr #: M24540.060.0050

$18.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 3mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917002 Mfr #: M24540.060.0050
Meets/Exceeds: DIN 963AHead Height: 3mm
Rockwell Hardness: B71 to B99Length: 50mm
Thread Size: M6x1.00mmPackage Quantity: 50
Head Type: FlatHead Dia.: 11mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Material: Property Class 4.8 SteelFinish: zinc plated
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 50mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M6 x 1mm, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 50

Reviews