Zoro Select
M6-1.00 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24540.060.0008
Zoro # G0248053
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK U48170.013.0075
- ZORO SELECT #2-56 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0043
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK MJ625MPP
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010832R075
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK 0804MPT
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Plain Brass, 10 PK M48170.080.0025
- ZORO SELECT #6-32 x 5/16 in Slotted Fillister Machine Screw, Plain Steel, 500 PK MS35275-227
- ZORO SELECT #5-40 x 1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 10000 PK 0504MPL
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 2000 PK 1012MPP188B
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400000
- TAMPER-PRUF SCREW #10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK 400300
- Zoro Select Machine Screws