LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M8-1.25 x 16 mm. Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G1240504| Mfr #: M51110.080.0016

$6.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240504 Mfr #: M51110.080.0016
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 25System of Measurement: Metric
Head Dia.: 14.5mmDrive Type: Slotted
Length: 16mmFinish: Plain
Thread Size: M8x1.25mmTensile Strength (PSI): 72,500
Head Angle (Deg.): 90Head Height: 4.00mm
Meets/Exceeds: DIN 963ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Slotted, Finish Plain, Thread Size M8 x 1.25mm, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 25

Reviews